12 in. 30 ga 90° Duct Elbow
Model 90 12 in. 30 ga 90° Duct Elbow
Package Quantity Info:
Each: 1 Case: 8-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- 30 ga.
Specifications
- ASTM:
- ASTM A-653
- Coating:
- Hot Dipped Galvanized
- Collection:
- Model 90
- Diameter:
- 12
- Duct Elbow Type:
- Adjustable
- Duct Size:
- 12 in x 15-7/8 in x 13-3/4 in
- Elbow Degree:
- 90
- Gauge (metal):
- 30
- Height:
- 13-3/4
- Material:
- Steel
- UL Listed:
- No
- Vent Duct Shape:
- Round