5 in. 30 ga 90° Duct Elbow
Model 90 5 in. 30 ga 90° Duct Elbow
Package Quantity Info:
Each: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 30 ga.
Specifications
- ASTM:
- ASTM A-653
- Coating:
- Hot Dipped Galvanized
- Collection:
- Model 90
- Diameter:
- 5
- Duct Elbow Type:
- Adjustable
- Duct Size:
- 5 in x 7-7/8 in x 8-1/8 in
- Elbow Degree:
- 90
- Gauge (metal):
- 30
- Height:
- 8-1/8
- Material:
- Steel
- UL Listed:
- No
- Vent Duct Shape:
- Round