6 in. 30 ga 90° Duct Elbow
Model 90 6 in. 30 ga 90° Duct Elbow
Package Quantity Info:
Each: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 30 ga.
Specifications
- ASTM:
- ASTM A-653
- Coating:
- Hot Dipped Galvanized
- Collection:
- Model 90
- Diameter:
- 6 in
- Duct Elbow Type:
- Adjustable
- Duct Size:
- 6 in x 9 in x 9 in
- Elbow Degree:
- 90°
- Gauge (metal):
- 30 ga
- Height:
- 9 in
- Material:
- Steel
- UL Listed:
- No
- Vent Duct Shape:
- Round