This product requires certification to purchase.

8 in. 30 ga 90° Duct Elbow

Southwark Metal

Model 90 8 in. 30 ga 90° Duct Elbow

  • Fast #
  • Part #SOU90830
  • Item #3505608
  • Manufacturer Part #90830
3.4 out of 5 Customer Rating
Brand image
Southwark Metal

Model 90 8 in. 30 ga 90° Duct Elbow

  • Fast #
  • Part #SOU90830
  • Item #3505608
  • Manufacturer Part #90830
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 30 ga.
  • Requires Certification

Specifications

ASTM:
ASTM A-653
Coating:
Hot Dipped Galvanized
Collection:
Model 90
Diameter:
8
Duct Elbow Type:
Adjustable
Duct Size:
8 in x 11-1/4 in x 11 in
Elbow Degree:
90
Gauge (metal):
30
Height:
11
Material:
Steel
UL Listed:
No
Vent Duct Shape:
Round