7 in x 24 in 30 ga Round Duct Pipe
SL Series 7 in x 24 in 30 ga Round Duct Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 30 ga.
Specifications
- Coating:
- Galvanized
- Collection:
- SL Series
- Diameter:
- 7
- Duct Size:
- 7 in
- Gauge (metal):
- 30
- Length:
- 24
- Material:
- Steel
- Type:
- SOUSL24730
- Vent Duct Shape:
- Round