This product requires certification to purchase.

100 ft 12 ga 3-Conductor Yellow Extension Cord

Southwire®

100 ft 12 ga 3-Conductor Yellow Extension Cord

  • Fast #
  • Part #S2589SW0002
  • Item #9523371
  • Manufacturer Part #2589SW0002
3.7 out of 5 Customer Rating
Brand image
Southwire®

100 ft 12 ga 3-Conductor Yellow Extension Cord

  • Fast #
  • Part #S2589SW0002
  • Item #9523371
  • Manufacturer Part #2589SW0002
3.7 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 4 – for example, 4, 8, 12, and so on.
Order in multiples of 4
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 15 amps
  • 125 volts
  • UL rated temp: -40?C to 60?C
  • NEMA 5-15 plug/receptacle
  • SJTW jacket
  • Weather resistant jacket
  • Heavy duty
  • Rated for outdoors
  • Requires Certification

Documents


Specifications

AMP:
15
Color Finish Name:
Yellow
Jacket Material:
PVC
Material:
Copper
Number of Conductors:
3
Product Type:
Wire
Temperature Range:
-40 to 140 Deg F
Type:
S2589SW0002
UL Listed:
Yes
UPC:
032886850219
Volts:
600V
Width:
2-3/4 in
Wire Gauge (AWG):
12 ga