1000 ft. 10 ga 2-Conductor Solid Copper UF-B Cable in Grey
1000 ft. 10 ga 2-Conductor Solid Copper UF-B Cable in Grey
Package Quantity Info:
Foot: 1 Roll: 1000 Case: 1000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Cable or Wire Type:
- UF-B
- Color Finish Name:
- Grey
- Jacket Material:
- PVC
- Length:
- 1000
- Material:
- Copper
- Material Type:
- Thermoplastic
- Number of Conductors:
- 2
- Product Type:
- Cable
- Stranded or Solid:
- Solid
- UL Listed:
- Yes
- Wire Gauge (AWG):
- 10 ga