This product requires certification to purchase.

1000 ft. 10 ga 3-Conductor Stranded THW Cable in Black

Southwire®

1000 ft. 10 ga 3-Conductor Stranded THW Cable in Black

  • Fast #
  • Part #S56368101
  • Item #7899709
  • Manufacturer Part #56368101
4.6 out of 5 Customer Rating
Brand image
Southwire®

1000 ft. 10 ga 3-Conductor Stranded THW Cable in Black

  • Fast #
  • Part #S56368101
  • Item #7899709
  • Manufacturer Part #56368101
4.6 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 1000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Heavy duty jacketed cables for the most demanding installation sites
  • Excellent abrasion resistance
  • Sequential footage marking
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
10 ga
Length
1000 ft
Characteristics & Features
Cable or Wire Type
THW
Color Finish Category
Blacks
Color Finish Name
Black
Number of Conductors
3
Stranded or Solid
Stranded
Electrical & Operational Information
Wire Gauge (AWG)
10 ga
Warranty & Product Information
UL Listed
Yes
UPC
032886850486