1000 ft. 14 ga 4-Conductor Mini-Split Cable
1000 ft. 14 ga 4-Conductor Mini-Split Cable
Package Quantity Info:
Foot: 1 Roll: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Installed in-wall without conduit in one- and two-family dwelling units (2017 NEC and later)
- In burial applications with or without conduit.
Documents
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Diameter - Outside:
- 121/1000 in
- Jacket Material:
- PVC
- Length:
- 1000
- Material:
- Plastic
- Material Type:
- PVC
- Number of Conductors:
- 3
- Product Type:
- Wire
- Stranded or Solid:
- Stranded
- Temperature Range:
- 140 Deg F
- Temperature Rating:
- 140
- Type:
- S58225707M
- UL Listed:
- UL 13/UL 444
- UPC:
- 029892351939
- Volts:
- 125V
- Wire Gauge (AWG):
- 20 ga