1000 ft. 18 ga CMR/CL3R/FPLR Wire in Grey
1000 ft. 18 ga CMR/CL3R/FPLR Wire in Grey
Package Quantity Info:
Foot: 1 Roll: 1000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Application:
- Commercial
- CSA Certified:
- CSA C22.2, CSA FT4
- Cable or Wire Type:
- CMR/CL3R/FPLR
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter - Outside:
- 27/125 in
- Jacket Material:
- PVC
- Length:
- 1000 ft
- Material:
- Copper
- Material Type:
- PVC, Polyethylene
- Number of Conductors:
- 2
- Product Type:
- Wire
- Temperature Rating:
- 75
- UL Listed:
- UL 13/UL 1424/UL 1581/UL 1666/UL 444
- Volts:
- 300V
- Wire Gauge (AWG):
- 18 ga