1000 ft. Stranded Wire
1000 ft. Stranded Wire
Package Quantity Info:
Foot: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 1000 ft
- Material:
- Aluminum
- UL Listed:
- No
- UPC:
- 032886578465
- Volts:
- 600V