1000 ft. 10 ga 2-Conductor Solid Copper NM-B Cable in Orange
1000 ft. 10 ga 2-Conductor Solid Copper NM-B Cable in Orange
Package Quantity Info:
Foot: 1 Roll: 1000 Case: 1000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CSA Certified:
- Yes
- Cable or Wire Type:
- NM-B
- Color Finish Name:
- Orange
- Length:
- 1000 ft
- Material:
- Copper
- Number of Conductors:
- 2
- Stranded or Solid:
- Solid
- UL Listed:
- Yes
- UPC:
- 029892344634
- Volts:
- 600V
- Wire Gauge (AWG):
- 10 ga