This product requires certification to purchase.

12 ga 45 mil HD-CCS Solid Plywood Tracer Wire in Blue

Southwire®

12 ga 45 mil HD-CCS Solid Plywood Tracer Wire in Blue

  • Fast #
  • Part #TW12SLDHD45BL500
  • Item #4142698
  • Manufacturer Part #746420232
4.1 out of 5 Customer Rating
Brand image
Southwire®

12 ga 45 mil HD-CCS Solid Plywood Tracer Wire in Blue

  • Fast #
  • Part #TW12SLDHD45BL500
  • Item #4142698
  • Manufacturer Part #746420232
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Foot: 1 Roll: 500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-3, ASTM B170, ASTM D-1248, ASTM D-1238
Application:
Tracer Wire
Cable or Wire Type:
Tracer Wire
Color Finish Category:
Blues
Color Finish Name:
Blue
Length:
500 ft
Material:
Copper, Plastic, Carbon Steel
Material Type:
HDPE
Wire Gauge (AWG):
12 ga