This product requires certification to purchase.

1250 ft. 12 ga Solid Bare Copper Wire

Southwire®

1250 ft. 12 ga Solid Bare Copper Wire

  • Fast #
  • Part #S10620302
  • Item #3445400
  • Manufacturer Part #10620302
5 out of 5 Customer Rating
Brand image
Southwire®

1250 ft. 12 ga Solid Bare Copper Wire

  • Fast #
  • Part #S10620302
  • Item #3445400
  • Manufacturer Part #10620302
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 1250 Case: 1250 Pallet: 57500
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-1, ASTM B-2, ASTM B-3, ASTM B-8, ASTM B-33, ASTM B-787
Application:
Transmission
Cable or Wire Type:
Bare Copper
Diameter - Outside:
8/99 in
Length:
1250 ft
Material:
Copper
Product Type:
Wire
Stranded or Solid:
Solid
UPC:
032886850288
Wire Gauge (AWG):
12 ga