This product requires certification to purchase.

125 ft. 6 ga 3-Conductor Stranded Copper NM-B Cable in Black

Southwire®

125 ft. 6 ga 3-Conductor Stranded Copper NM-B Cable in Black

  • Fast #
  • Part #S63950002
  • Item #11743605
  • Manufacturer Part #63950002
3.2 out of 5 Customer Rating
Brand image
Southwire®

125 ft. 6 ga 3-Conductor Stranded Copper NM-B Cable in Black

  • Fast #
  • Part #S63950002
  • Item #11743605
  • Manufacturer Part #63950002
3.2 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 125
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 125 – for example, 125, 250, 375, and so on.
Order in multiples of 125
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Southwire Romex Brand SIMpull NM-B (nonmetallic-sheathed) cable may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90C
  • NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations.
  • Voltage rating for NM-B cable is 600 volts.
  • Requires Certification

Documents


Specifications

Cable or Wire Type:
NM-B
Color Finish Category:
Blacks
Color Finish Name:
Black
Gauge (metal):
6 ga
Jacket Material:
PVC
Length:
125 ft
Material:
Copper
Number of Conductors:
3
Type:
S63950002
UL Listed:
Yes
UPC:
032886263705
Volts:
600V
Wire Gauge (AWG):
6 ga