15 Amp Large Dead Front Female Connector in Yellow
15 Amp Large Dead Front Female Connector in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 3580-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- All Vinyl
- Large dead front
- Three wire
- Yellow
- 15A
Specifications
- AMP:
- 15
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Material:
- Plastic
- Material Type:
- Vinyl
- Volts:
- 110V