This product requires certification to purchase.

50 ft. 16 ga 2-Conductor Copper CL3R Wire in Green

This product has been replaced by

16/2STR CU CL3R OAS GN 50FT
Southwire® 50 ft. 16 ga 2-Conductor Bare Copper CMR/CL3R/FPLR Wire in Green
Manufacturer Part #A50039-1AA
Southwire®

50 ft. 16 ga 2-Conductor Copper CL3R Wire in Green

  • Fast #
  • Part #S57036507M
  • Item #9411948
  • Manufacturer Part #57036507
3.3 out of 5 Customer Rating
Brand image

This product has been replaced by

16/2STR CU CL3R OAS GN 50FT
Southwire® 50 ft. 16 ga 2-Conductor Bare Copper CMR/CL3R/FPLR Wire in Green
Manufacturer Part #A50039-1AA
Southwire®

50 ft. 16 ga 2-Conductor Copper CL3R Wire in Green

  • Fast #
  • Part #S57036507M
  • Item #9411948
  • Manufacturer Part #57036507
3.3 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Audio, HVAC Mini-Split, Security
Cable or Wire Type:
CL3R
Color Finish Category:
Greens
Color Finish Name:
Green
Jacket Material:
PVC
Length:
50 ft
Material:
Copper
Material Type:
PVC
Number of Conductors:
2
Product Type:
Wire
UL Listed:
UL 13/UL 1581
Volts:
300V
Wire Gauge (AWG):
16 ga