This product requires certification to purchase.

500 ft. 18 ga 2-Conductor Solid Thermostat Wire in Brown

Southwire®

500 ft. 18 ga 2-Conductor Solid Thermostat Wire in Brown

  • Fast #
  • Part #S553020507
  • Item #3059813
  • Manufacturer Part #553020507
5 out of 5 Customer Rating
Brand image
Southwire®

500 ft. 18 ga 2-Conductor Solid Thermostat Wire in Brown

  • Fast #
  • Part #S553020507
  • Item #3059813
  • Manufacturer Part #553020507
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Color Finish Name: Brown Select Color Finish Name

Package Quantity Info:

Foot: 1 Roll: 500 Case: 2000 Pallet: 126000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 500 – for example, 500, 1,000, 1,500, and so on.
Order in multiples of 500
How to get it:
  • Pick Up   Available
    1000  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Conductors: 02
  • Smooth jacket eliminates snagging and tearing
  • PVC jacket, polypropylene insulation ensures excellent strip ability
  • Sunlight resistant jacket
  • Conductors are compressed stranded
  • Flame and moisture resistant
  • Eighteen gauge
  • Requires Certification

Documents

Dimensions & Measurements
Length
500 ft
Characteristics & Features
Color Finish Category
Browns
Color Finish Name
Brown
Material
Copper
Material Type
PVC, Polypropylene
Number of Conductors
2
Stranded or Solid
Solid
Electrical & Operational Information
Temperature Rating
60
Volts
150V
Wire Gauge (AWG)
18 ga
Warranty & Product Information
CSA Certified
Yes
UL Listed
Yes
UPC
029892353803