18 ga 2-Conductor Stranded Shielded Plenum Wire
18 ga 2-Conductor Stranded Shielded Plenum Wire
Package Quantity Info:
Foot: 1 Roll: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use in remote control, signaling, and power-limited circuits per NEC Article 725. Sizes 22 AWG - 16 AWG can also be used as communication circuits per NEC Article 800.
- Can be used in security, sound and audio, speaker cable, public address, intercom, sound reinforcement, alarm and access control circuits and power-limited controls.
- The conductors are cabled together; lay length varies depending on conductor count and gauge size.
Documents
Specifications
- Application:
- Remote Controls, Signal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Outside:
- 161/1000 in
- Jacket Material:
- PVC
- Length:
- 1000
- Material:
- Plastic
- Material Type:
- PVC
- Number of Conductors:
- 2
- Product Type:
- Wire
- Stranded or Solid:
- Stranded
- Temperature Range:
- 75 Deg C
- Temperature Rating:
- 75
- Type:
- SP401331A
- UL Listed:
- UL 13/UL 1424/UL 444
- Volts:
- 300V
- Wire Gauge (AWG):
- 18 ga