This product requires certification to purchase.

250 ft. 10 ga 2-Conductor Solid Copper MC Cable in Aluminum Interlocked Armor

Southwire®

250 ft. 10 ga 2-Conductor Solid Copper MC Cable in Aluminum Interlocked Armor

  • Fast #
  • Part #S68581801
  • Item #11743606
  • Manufacturer Part #68581801
4.3 out of 5 Customer Rating
Brand image
Southwire®

250 ft. 10 ga 2-Conductor Solid Copper MC Cable in Aluminum Interlocked Armor

  • Fast #
  • Part #S68581801
  • Item #11743606
  • Manufacturer Part #68581801
4.3 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 250
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 250 – for example, 250, 500, 750, and so on.
Order in multiples of 250
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Branch feeder and service power distribution in commercial industrial institutional and multiresidential buildings.
  • Concealed or exposed installations
  • Installation in cable tray and approved raceways.
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
10 ga
Length
250 ft
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Natural
Material
Copper
Number of Conductors
2
Stranded or Solid
Solid
Electrical & Operational Information
Volts
600V
Wire Gauge (AWG)
10 ga
Warranty & Product Information
Type
S68581801
UL Listed
Yes
UPC
032886347894