This product requires certification to purchase.

250 ft. 10 ga 2-Conductor Solid Copper UF-B Cable in Grey

Southwire®

250 ft. 10 ga 2-Conductor Solid Copper UF-B Cable in Grey

  • Fast #
  • Part #S13056755
  • Item #4919688
  • Manufacturer Part #13056755
3.2 out of 5 Customer Rating
Brand image
Southwire®

250 ft. 10 ga 2-Conductor Solid Copper UF-B Cable in Grey

  • Fast #
  • Part #S13056755
  • Item #4919688
  • Manufacturer Part #13056755
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Roll: 250
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
250 ft
Characteristics & Features
Cable or Wire Type
UF-B
Color Finish Category
Greys
Color Finish Name
Grey
Jacket Material
PVC
Material
Copper
Material Type
PVC
Number of Conductors
2
Stranded or Solid
Solid
Electrical & Operational Information
Maximum Temperature
194
Temperature Range
Up to 194 Deg F
Volts
600V
Wire Gauge (AWG)
10 ga
Warranty & Product Information
UL Listed
Yes