This product requires certification to purchase.

250 ft. 12 ga 3-Conductor Solid Copper NM-B Cable in Purple

Southwire®

250 ft. 12 ga 3-Conductor Solid Copper NM-B Cable in Purple

  • Fast #
  • Part #S63947855
  • Item #11743602
  • Manufacturer Part #63947855
3.9 out of 5 Customer Rating
Brand image
Southwire®

250 ft. 12 ga 3-Conductor Solid Copper NM-B Cable in Purple

  • Fast #
  • Part #S63947855
  • Item #11743602
  • Manufacturer Part #63947855
3.9 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 250
Looking for compatible parts?
The quantity entered must be a multiple of 250 – for example, 250, 500, 750, and so on.
Order in multiples of 250
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Cable or Wire Type:
NM-B
Color Finish Category:
Purples
Color Finish Name:
Purple
Gauge (metal):
12
Jacket Material:
PVC
Length:
250
Material:
Copper
Number of Conductors:
3
Stranded or Solid:
Solid
Type:
S63947855
UL Listed:
Yes
UPC:
032886188978
Wire Gauge (AWG):
12 ga