250 ft. 12 ga 3-Conductor Solid Copper UF-B Cable in Grey
250 ft. 12 ga 3-Conductor Solid Copper UF-B Cable in Grey
Package Quantity Info:
Foot: 1 Roll: 250-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- Cable or Wire Type:
- UF
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Gauge (metal):
- 12
- Jacket Material:
- PVC
- Length:
- 250
- Material:
- Copper
- Number of Conductors:
- 3
- Stranded or Solid:
- Solid
- Type:
- S13058355
- UL Listed:
- Yes
- UPC:
- 032886166556
- Volts:
- 600V
- Wire Gauge (AWG):
- 12 ga