250 ft. 14 ga 2-Conductor Solid Copper UF-B Cable in Grey
250 ft. 14 ga 2-Conductor Solid Copper UF-B Cable in Grey
Package Quantity Info:
Foot: 1 Roll: 250 Case: 250-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Sunlight, moisture, and fungus resistant
Documents
Specifications
- CSA Certified:
- No
- Cable or Wire Type:
- UF-B
- Color Finish Category:
- Whites
- Color Finish Name:
- Grey
- Diameter - Outside:
- 423/1000 in
- Jacket Material:
- PVC
- Length:
- 250 ft
- Material:
- Copper
- Material Type:
- PVC
- Maximum Temperature:
- 194
- Number of Conductors:
- 2
- Stranded or Solid:
- Solid
- Temperature Range:
- -13° F to 167° F
- UL Listed:
- Yes
- UPC:
- 032886223303
- Volts:
- 600V
- Wire Gauge (AWG):
- 14 ga