250 ft. 14 ga 3-Conductor Solid Copper MC Cable in Aluminum Interlocked Armor
250 ft. 14 ga 3-Conductor Solid Copper MC Cable in Aluminum Interlocked Armor
Package Quantity Info:
Foot: 1 Roll: 250-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Branch feeder and service power distribution in commercial industrial institutional and multiresidential buildings.
- Concealed or exposed installations
- Installation in cable tray and approved raceways.
Documents
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Gauge (metal):
- 14
- Length:
- 250
- Material:
- Copper
- Number of Conductors:
- 3
- Stranded or Solid:
- Solid
- Type:
- S68582601
- UL Listed:
- Yes
- UPC:
- 032886346477
- Volts:
- 600V
- Wire Gauge (AWG):
- 14 ga