250 ft. 14 ga 3-Conductor Solid Copper NM-B Cable in Blue
250 ft. 14 ga 3-Conductor Solid Copper NM-B Cable in Blue
Package Quantity Info:
Foot: 1 Roll: 250-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Cable or Wire Type:
- NM-B
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Gauge (metal):
- 14 ga
- Jacket Material:
- PVC
- Length:
- 250 ft
- Material:
- Copper
- Number of Conductors:
- 3
- Stranded or Solid:
- Solid
- Type:
- S63946955
- UL Listed:
- Yes
- UPC:
- 032886188879
- Wire Gauge (AWG):
- 14 ga