This product requires certification to purchase.

250 ft. 16 ga 2-Conductor Copper CMP/CL3P/FPLP Wire in White

Southwire®

250 ft. 16 ga 2-Conductor Copper CMP/CL3P/FPLP Wire in White

  • Fast #
  • Part #SP500021T
  • Item #7249186
  • Manufacturer Part #P50002-1T
4.4 out of 5 Customer Rating
Brand image
Southwire®

250 ft. 16 ga 2-Conductor Copper CMP/CL3P/FPLP Wire in White

  • Fast #
  • Part #SP500021T
  • Item #7249186
  • Manufacturer Part #P50002-1T
4.4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 250 Case: 1000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter - Outside
89/500 in
Length
250 ft
Characteristics & Features
Cable or Wire Type
CMP/CL3P/FPLP
Color Finish Category
Whites
Color Finish Name
White
Jacket Material
PVC
Material
Copper
Material Type
PVC
Number of Conductors
2
Electrical & Operational Information
Volts
600V
Wire Gauge (AWG)
16 ga
Warranty & Product Information
Product Type
Cable
UL Listed
UL 13/UL 444/UL 1424
UPC
029892501143