This product requires certification to purchase.

250 ft. 18 ga 4-Conductor Solid Thermostat Wire in Natural

Southwire®

250 ft. 18 ga 4-Conductor Solid Thermostat Wire in Natural

  • Fast #
  • Part #S555040423
  • Item #9843383
  • Manufacturer Part #555040423
5 out of 5 Customer Rating
Brand image
Southwire®

250 ft. 18 ga 4-Conductor Solid Thermostat Wire in Natural

  • Fast #
  • Part #S555040423
  • Item #9843383
  • Manufacturer Part #555040423
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Color Finish Name: Natural Select Color Finish Name

Package Quantity Info:

Foot: 1 Roll: 250
Unavailable
The quantity entered must be a multiple of 250 – for example, 250, 500, 750, and so on.
Order in multiples of 250
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Thermostat Wire is a class 2 power-limited circuit cable for use in thermostat control applications from floor to floor and up access shafts without conduit
  • Requires Certification

Documents


Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Natural
Length:
250
UPC:
032886864797