2500 ft. 12 ga 2-Conductor Stranded THW Cable in Black
2500 ft. 12 ga 2-Conductor Stranded THW Cable in Black
Package Quantity Info:
Foot: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use in residential, farm and industrial water well applications
- Grounded and ungrounded water well cable systems
- Premium 600 volt cable featuring stranded copper conductors with a moisture resistant plastic insulation
- Conductors are assembled parallel and yellow with black, red, and green extruded color stripes
- Conductor polarity is accomplished by extruded color green, red and black
Documents
Specifications
- Application:
- Farm, Heavy Duty, Industrial, Pumps, Residential
- Cable or Wire Type:
- THW
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Jacket Material:
- PVC
- Length:
- 2500 ft
- Material:
- Copper
- Material Type:
- PVC
- Number of Conductors:
- 2
- Product Type:
- Cable
- Stranded or Solid:
- Stranded
- UL Listed:
- UL 83
- Volts:
- 600V
- Wire Gauge (AWG):
- 12/2 ga