This product requires certification to purchase.

2500 ft. 14 ga Irrigation Underground Feeder Wire in White

Southwire®

2500 ft. 14 ga Irrigation Underground Feeder Wire in White

  • Fast #
  • Part #S545010901
  • Item #57069
  • Manufacturer Part #545010901
3.8 out of 5 Customer Rating
Brand image
Southwire®

2500 ft. 14 ga Irrigation Underground Feeder Wire in White

  • Fast #
  • Part #S545010901
  • Item #57069
  • Manufacturer Part #545010901
3.8 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Foot: 1 Roll: 2500
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Sequential footage marking
  • Southwire Type UF Single Conductor is available in sizes 14 AWG through 8 AWG rated for 600 volts
  • Low-Energy Circuit cable is available in sizes 18 AWG and 16 AWG and is rated for 150 volts
  • Sunlight-resistant covering is available in black only
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
3/16 in
Length
2500 ft
Characteristics & Features
Cable or Wire Type
UF-B
Color Finish Category
Whites
Color Finish Name
White
Jacket Material
PVC
Material
Copper
Material Type
PVC
Stranded or Solid
Solid
Electrical & Operational Information
Temperature Range
-200 to 600 Deg C
Temperature Rating
75
Volts
600V
Wire Gauge (AWG)
14 ga
Warranty & Product Information
Application
Construction, Irrigation
CSA Certified
CSA 22.2
Product Type
Wire
UL Listed
UL 493
UPC
029892345211