50 FT 14/3 SJOE MTL TROUBLE LGHT YELL
50 FT 14/3 SJOE MTL TROUBLE LGHT YELL
Product Details
Product Details
- Premium Polar/Solar with -50 to +90C temperature range
- 50 feet 14/3 SJEOW. Resistant to oils and chemicals.
- Coated metal 100W lamp shield. Bulb not included.
- Power switch and grounded receptacle.
- UL cUL
Specifications
- AMP:
- 14
- Height:
- 18-3/4
- Length:
- 50
- Type:
- S56588802SW
- UL Listed:
- Yes
- Watts:
- 100
- Weight:
- 5.3
- Width:
- 4