This product requires certification to purchase.

50 ft. 10 ga 3-Conductor Solid Copper NM-B Cable in Pink

Southwire®

50 ft. 10 ga 3-Conductor Solid Copper NM-B Cable in Pink

  • Fast #
  • Part #S63948522
  • Item #11743603
  • Manufacturer Part #63948522
5 out of 5 Customer Rating
Brand image
Southwire®

50 ft. 10 ga 3-Conductor Solid Copper NM-B Cable in Pink

  • Fast #
  • Part #S63948522
  • Item #11743603
  • Manufacturer Part #63948522
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 50 – for example, 50, 100, 150, and so on.
Order in multiples of 50
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Southwire Romex® Brand SIMpull® (nonmetallic-sheathed) Cable may be used for both exposed and concealed work in dry locations with ampacity limited to that for 60°C conductors as specified in the National Electrical Code® (NEC). Individual conductor insulation is rated 90°C as required by the NEC and by the UL product standard (UL 719) for terminations in lighting fixtures.
  • NM-B cable is primarily used in residential wiring as branch circuits for outlets, switches, and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating for NM-B cable is 600 volts.
  • Individual conductors within Type NM-B Cable are not listed or marked as THHN conductors (or any other NEC recognized conductor type) and are not permitted to be installed apart from the complete Type NM-B Cable.
  • Conductors routed inside panelboards and boxes (without the cable jacket) for termination therein are considered part of the complete Type NM-B Cable.
  • Conductor: Bare copper per ASTM B3. Sizes #14 AWG - #10 AWG are solid. Sizes #8 AWG - #2 AWG are Class B compressed stranded per ASTM B8
  • Insulation: All phases and neutral(s) are insulated with Polyvinyl Chloride (PVC) with Nylon Sheath
  • Color Code: 2/C: Black, White 3/C: Black, Red, White 4/C: Black, Red, Blue, White
  • Ground: Solid soft drawn bare copper with kraft paper wrap
  • Binder: Kraft paper
  • Jacket: Polyvinyl Chloride (PVC) jacket utilizing SIMpull® Technology
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
10 ga
Length
50 ft
Characteristics & Features
Cable or Wire Type
NM-B
Color Finish Category
Pinks
Color Finish Name
Pink
Jacket Material
PVC
Material
Copper
Number of Conductors
3
Stranded or Solid
Solid
Electrical & Operational Information
Wire Gauge (AWG)
10 ga
Warranty & Product Information
Type
S63948522
UL Listed
Yes
UPC
032886189029