This product requires certification to purchase.

50 ft. 12 ga 3-Conductor Solid Copper NM-B Cable in Purple

Southwire®

50 ft. 12 ga 3-Conductor Solid Copper NM-B Cable in Purple

  • Fast #
  • Part #S63947822
  • Item #11743601
  • Manufacturer Part #63947822
5 out of 5 Customer Rating
Brand image
Southwire®

50 ft. 12 ga 3-Conductor Solid Copper NM-B Cable in Purple

  • Fast #
  • Part #S63947822
  • Item #11743601
  • Manufacturer Part #63947822
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 50
Looking for compatible parts?
The quantity entered must be a multiple of 50 – for example, 50, 100, 150, and so on.
Order in multiples of 50
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Southwire Romex Brand SIMpull NM-B (nonmetallic-sheathed) cable may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90C
  • NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations.
  • Voltage rating for NM-B cable is 600 volts.
  • Requires Certification

Documents


Specifications

Cable or Wire Type:
NM-B
Color Finish Category:
Purples
Color Finish Name:
Purple
Gauge (metal):
12
Jacket Material:
PVC
Length:
50
Material:
Copper
Number of Conductors:
3
Stranded or Solid:
Solid
Type:
S63947822
UL Listed:
Yes
UPC:
032886188947
Volts:
600V
Wire Gauge (AWG):
12 ga