This product requires certification to purchase.

50 ft. 14 ga 2-Conductor Solid Copper NM-B Cable in White

Southwire®

50 ft. 14 ga 2-Conductor Solid Copper NM-B Cable in White

  • Fast #
  • Part #S28827422
  • Item #9380842
  • Manufacturer Part #28827422
4.1 out of 5 Customer Rating
Brand image
Southwire®

50 ft. 14 ga 2-Conductor Solid Copper NM-B Cable in White

  • Fast #
  • Part #S28827422
  • Item #9380842
  • Manufacturer Part #28827422
4.1 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 50 Case: 500
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available
    100  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Southwire Romex Brand SIMpull NM-B (nonmetallic-sheathed) cable may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90C
  • NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations.
  • Voltage rating for NM-B cable is 600 volts.
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
14 ga
Length
50 ft
Characteristics & Features
Cable or Wire Type
NM-B
Color Finish Category
Whites
Color Finish Name
White
Jacket Material
PVC
Material
Copper
Number of Conductors
2
Stranded or Solid
Solid
Electrical & Operational Information
Maximum Temperature
90
Temperature Range
Up to 90 Deg C
Volts
600V
Wire Gauge (AWG)
14 ga
Warranty & Product Information
Product Type
Wire
Type
S28827422M
UL Listed
Yes
UPC
032886263033