This product requires certification to purchase.

50 ft. 14 ga 3-Conductor Solid Copper NM-B Cable in Blue

Southwire®

50 ft. 14 ga 3-Conductor Solid Copper NM-B Cable in Blue

  • Fast #
  • Part #S63946922
  • Item #11743599
  • Manufacturer Part #63946922
3.4 out of 5 Customer Rating
Brand image
Southwire®

50 ft. 14 ga 3-Conductor Solid Copper NM-B Cable in Blue

  • Fast #
  • Part #S63946922
  • Item #11743599
  • Manufacturer Part #63946922
3.4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 50 – for example, 50, 100, 150, and so on.
Order in multiples of 50
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Southwire Romex Brand SIMpull NM-B (nonmetallic-sheathed) cable may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90C
  • NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations.
  • Voltage rating for NM-B cable is 600 volts.
  • SPECIFICATIONS: Made in America, 14 gauge, 3 conductors with ground, 5' per coil
  • UL Listed type NM-B
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
14 ga
Length
50 ft
Characteristics & Features
Cable or Wire Type
NM-B
Color Finish Category
Blues
Color Finish Name
Blue
Jacket Material
PVC
Material
Copper
Number of Conductors
3
Stranded or Solid
Solid
Electrical & Operational Information
Volts
600V
Wire Gauge (AWG)
14 ga
Warranty & Product Information
Type
S63946922
UL Listed
Yes
UPC
032886188848