This product requires certification to purchase.

50 ft. 16 ga 2-Conductor Bare Copper CMR/CL3R/FPLR Wire in Green

Southwire®

50 ft. 16 ga 2-Conductor Bare Copper CMR/CL3R/FPLR Wire in Green

  • Fast #
  • Part #SA500391AA
  • Item #10561964
  • Manufacturer Part #A50039-1AA
5 out of 5 Customer Rating
Brand image
Southwire®

50 ft. 16 ga 2-Conductor Bare Copper CMR/CL3R/FPLR Wire in Green

  • Fast #
  • Part #SA500391AA
  • Item #10561964
  • Manufacturer Part #A50039-1AA
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 50
Looking for compatible parts?
The quantity entered must be a multiple of 50 – for example, 50, 100, 150, and so on.
Order in multiples of 50
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Constructed with solid bare copper, polyvinylchloride insulation and an overall polyvinylchloride jacket for data communications/security applications
  • Suitable for interconnection of electrical devices within a security & fire protective signaling system
  • For use in dry or damp locations
  • Requires Certification

Documents


Specifications

Application:
Remote Controls, General Signaling, Sound, Audio, Cables, Communications
Cable or Wire Type:
CMR/CL3R/FPLR
Color Finish Category:
Greens
Color Finish Name:
Green
Gauge (metal):
16
Jacket Material:
Polypropylene
Length:
50
Material:
Copper
Number of Conductors:
2
Stranded or Solid:
Stranded
Type:
SA500391AA
UPC:
032886189487
Wire Gauge (AWG):
16 ga