This product requires certification to purchase.

500 ft. 10/2 ga PVC Twisted Submersible Cable

Southwire®

500 ft. 10/2 ga PVC Twisted Submersible Cable

  • Fast #
  • Part #S422590530
  • Item #3093528
  • Manufacturer Part #42259-05-30
3.7 out of 5 Customer Rating
Brand image
Southwire®

500 ft. 10/2 ga PVC Twisted Submersible Cable

  • Fast #
  • Part #S422590530
  • Item #3093528
  • Manufacturer Part #42259-05-30
3.7 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 500 Case: 500 Pallet: 9000
Unavailable
The quantity entered must be a multiple of 500 – for example, 500, 1,000, 1,500, and so on.
Order in multiples of 500
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Pomona, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use within the well casing to supply power to deep well submersible pumps
  • Requires Certification

Documents


Specifications

Cable or Wire Type:
Copper with TPE Jacket
Color Finish Category:
Blacks
Color Finish Name:
Black
Gauge (metal):
10 ga
Length:
500 ft
UL Listed:
Yes
UPC:
029892273217
Wire Gauge (AWG):
10/2 ga