This product requires certification to purchase.

500 ft. 12 ga 3-Conductor Stranded THW Cable in Black

Southwire®

500 ft. 12 ga 3-Conductor Stranded THW Cable in Black

  • Fast #
  • Part #S56367902
  • Item #7899578
  • Manufacturer Part #56367902
5 out of 5 Customer Rating
Brand image
Southwire®

500 ft. 12 ga 3-Conductor Stranded THW Cable in Black

  • Fast #
  • Part #S56367902
  • Item #7899578
  • Manufacturer Part #56367902
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 500 Case: 500
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
500 ft
Characteristics & Features
Cable or Wire Type
THW
Color Finish Category
Blacks
Color Finish Name
Black
Material
Copper
Number of Conductors
3
Stranded or Solid
Stranded
Electrical & Operational Information
Wire Gauge (AWG)
12 ga
Warranty & Product Information
Application
Residential
Product Type
Cable
UL Listed
No
UPC
032886850417