This product requires certification to purchase.

500 ft. 18 ga Copper Thermostat Wire in White

Southwire®

500 ft. 18 ga Copper Thermostat Wire in White

  • Fast #
  • Part #SP400401C
  • Item #9813516
  • Manufacturer Part #P40040-1C
4 out of 5 Customer Rating
Brand image
Southwire®

500 ft. 18 ga Copper Thermostat Wire in White

  • Fast #
  • Part #SP400401C
  • Item #9813516
  • Manufacturer Part #P40040-1C
4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Southwire's general purpose, low voltage power limited product is ideal for remote control, signaling and power limited circuits
  • Applications can include security, sound and audio, public address, intercom, alarm and access control circuits
  • Product is 300V and plenum rated
  • Requires Certification

Documents


Specifications

Cable or Wire Type:
Thermostat Wire
Color Finish Category:
Whites
Color Finish Name:
White
Jacket Material:
PVC
Length:
500 ft
Material:
Copper
Material Type:
PVC
Number of Conductors:
6
Product Type:
Wire
UL Listed:
UL 13/UL 444/UL 910/UL 1424
UPC:
029892553067
Volts:
300V
Wire Gauge (AWG):
18 ga