This product requires certification to purchase.

500 ft. 2 ga 3-Conductor Flat Pump Wire

Southwire®

500 ft. 2 ga 3-Conductor Flat Pump Wire

  • Fast #
  • Part #S56368702
  • Item #7899595
  • Manufacturer Part #56368702
4.9 out of 5 Customer Rating
Brand image
Southwire®

500 ft. 2 ga 3-Conductor Flat Pump Wire

  • Fast #
  • Part #S56368702
  • Item #7899595
  • Manufacturer Part #56368702
4.9 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 500 Case: 500
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • For use in residential farm and industrial water well applications
  • Used in both grounded and ungrounded water well cable systems. Conductors are parallel and insulated with PVC colored black, red, and yellow.
  • Insulated and jacketed with a Black Polyvinyl Chloride (PVC) material. Oil resistant. Used in both high temperature and low temperature wells.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
64/125 in
Length
500 ft
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Jacket Material
PVC
Material
Plastic
Material Type
PVC
Number of Conductors
3
Stranded or Solid
Stranded
Electrical & Operational Information
Maximum Temperature
60
Temperature Range
75 Deg C
Temperature Rating
75
Volts
600V
Wire Gauge (AWG)
14 ga
Warranty & Product Information
Application
Residential, Farm, Industrial
Product Type
Wire
Type
S56368702
UPC
032886849947