500 ft. 8 ga 3-Conductor Stranded THW Cable in Black
500 ft. 8 ga 3-Conductor Stranded THW Cable in Black
Package Quantity Info:
Foot: 1 Roll: 500 Case: 500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy duty jacketed cables for the most demanding installation sites
- Excellent abrasion resistance
- Sequential footage marking
- Hand made
Documents
Specifications
- Cable or Wire Type:
- THW
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Gauge (metal):
- 8 ga
- Length:
- 500 ft
- Material:
- Copper
- Number of Conductors:
- 3
- Stranded or Solid:
- Stranded
- UL Listed:
- Yes
- UPC:
- 032886849848
- Volts:
- 600V
- Wire Gauge (AWG):
- 8 ga