This product requires certification to purchase.

6 ft. 8 ga Copper THHN Wire in Grey

Southwire®

6 ft. 8 ga Copper THHN Wire in Grey

  • Fast #
  • Part #S55189307
  • Item #9894368
  • Manufacturer Part #55189307
5 out of 5 Customer Rating
Brand image
Southwire®

6 ft. 8 ga Copper THHN Wire in Grey

  • Fast #
  • Part #S55189307
  • Item #9894368
  • Manufacturer Part #55189307
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Stranded copper THHN/THWN conductors
  • UL listed
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
3/4 in
Gauge (metal)
8 ga
Length
6 ft
Characteristics & Features
Cable or Wire Type
THHN
Color Finish Category
Greys
Color Finish Name
Grey
Jacket Material
PVC
Material
Copper
Material Type
HDPE, PVC
Electrical & Operational Information
Volts
600V
Wire Gauge (AWG)
8 ga
Warranty & Product Information
Application
Commercial, Residential
Product Type
Cable
UL Listed
Yes
UPC
032886895692