This product requires certification to purchase.

100 ft. 8 ga Stranded Copper THHN Wire in Black

Southwire®

100 ft. 8 ga Stranded Copper THHN Wire in Black

  • Fast #
  • Part #S20488301M
  • Item #9411966
  • Manufacturer Part #20488301
3.3 out of 5 Customer Rating
Brand image
Southwire®

100 ft. 8 ga Stranded Copper THHN Wire in Black

  • Fast #
  • Part #S20488301M
  • Item #9411966
  • Manufacturer Part #20488301
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Roll: 100 Case: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-3
Application:
Residential
CSA Certified:
CSA C22.2 No. 75
Cable or Wire Type:
THHN
Color Finish Category:
Blacks
Color Finish Name:
Black
Jacket Material:
PVC
Length:
100 ft
Material:
Copper
Material Type:
PVC
Product Type:
Wire
Stranded or Solid:
Stranded
Temperature Range:
Up to 90 Deg F
UL Listed:
UL 83/UL 758
UPC:
032886076398
Volts:
600V
Wire Gauge (AWG):
8 ga