This product requires certification to purchase.

250 ft. 10 ga Copper Romex Wire in Orange

Southwire®

Romex® 250 ft. 10 ga Copper Romex Wire in Orange

  • Fast #
  • Part #S63948455
  • Item #7255681
  • Manufacturer Part #63948455
4.1 out of 5 Customer Rating
Brand image
Southwire®

Romex® 250 ft. 10 ga Copper Romex Wire in Orange

  • Fast #
  • Part #S63948455
  • Item #7255681
  • Manufacturer Part #63948455
4.1 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 250 Case: 250
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Color coded SIM Jacket™
  • Designed for easier pulling
  • Pulls fast, strips easy and is tear resistant
  • Reduced burn-thru
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
63/100 in
Length
250 ft
Characteristics & Features
Cable or Wire Type
NM-B
Collection
Romex®
Color Finish Category
Oranges
Color Finish Name
Orange
Jacket Material
PVC
Material
Copper
Material Type
PVC
Number of Conductors
3
Electrical & Operational Information
Maximum Temperature
90
Temperature Range
-13° F to 194° F
Volts
600V
Wire Gauge (AWG)
10 ga
Warranty & Product Information
CSA Certified
No
Product Type
Wire
UL Listed
Yes
UPC
029892343576