500 ft. 12 ga Solid Copper THHN Wire in Red
Simpull® 500 ft. 12 ga Solid Copper THHN Wire in Red
Package Quantity Info:
Foot: 1 Case: 2000-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Thermoplastic insulation and nylon sheath
- Heat, moisture, gasoline, and oil resistant
Documents
Specifications
- CSA Certified:
- Yes
- Cable or Wire Type:
- THHN
- Collection:
- Simpull®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter - Outside:
- 119/1000 in
- Jacket Material:
- PVC
- Length:
- 500 ft
- Material:
- Copper
- Material Type:
- PVC
- Maximum Temperature:
- 194
- Stranded or Solid:
- Solid
- Temperature Range:
- -13° F to 194° F
- UL Listed:
- Yes
- UPC:
- 032664340901
- Volts:
- 600V
- Wire Gauge (AWG):
- 12 ga