Copy Paper in White (Case of 5000)
Copy Paper in White (Case of 5000)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Name:
- White
- Package Quantity:
- Case of 5000
- Product Type:
- Copy Paper
- Size:
- 8-1/2 in x 11 in
- Weight:
- 20 lb