*CVR* WALL MTD DEHUMIDISTAT
*CVR* WALL MTD DEHUMIDISTAT
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Warranty: 1 Year
Documents
Specifications
- Depth:
- 1-22/25
- Energy Star Compliant:
- No
- Height:
- 2-47/48
- Installation Type:
- Wall Mount
- Length:
- 4-29/48
- Type:
- SSHW20
- UPC:
- 812482011944
- Width:
- 1-7/8