12 in. Centrifugal Roof Exhauster
12 in. Centrifugal Roof Exhauster
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Exhaust air up to 4,984 CFM in high static pressure applications up to 2-1/4 in w.g
- Attractive spun aluminum exterior
- Direct drive units have low sound levels and quiet operation
- Curved non-overloading backward inclined wheel for efficiency at higher static pressures
- AMCA air and sound licensed
- CULus 705 listed
- Ecowatt® (SDBDe models)
- Miami-Dade NOA and Florida product approval option available
- Listed with the Texas department of insurance under product evaluation RV-126 for wind load and windborne debris resistance per IRC/IBC 2018
- This product meets the requirements of Buy American (2009) and Build America, Buy America (BABA), as part of IIJA (2022)
Specifications
- Application:
- Commercial
- CFM:
- 4980
- Diameter:
- 27-5/8
- Height:
- 27-5/16
- Length:
- 30-1/4
- Material:
- Aluminum
- UPC:
- 817418017595
- Volts:
- 115V