14 in. Backdraft Damper Aluminum and Galvanized Steel
14 in. Backdraft Damper Aluminum and Galvanized Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential
- Coating:
- Galvanized
- Damper Type:
- Backdraft Dampers
- Diameter:
- 14 in
- Gauge (metal):
- 29 ga
- Height:
- 5 in
- Material:
- Aluminum, Steel
- Vent Duct Shape:
- Round
- Weight:
- 2 lb