244 to 1422 CFM - 1750 RPM - 1/3 HP Aluminum Downblast Direct Drive Centrifugal Roof Exhaust Fan
Model SDB 244 to 1422 CFM - 1750 RPM - 1/3 HP Aluminum Downblast Direct Drive Centrifugal Roof Exhaust Fan
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CFM:
- 244 ft3/min
- Collection:
- Model SDB
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Energy Star Compliant:
- No
- Height:
- 30-1/10 in
- Installation Type:
- Roof
- LED Light:
- No
- Length:
- 25 in
- Lights Included:
- No
- Material:
- Aluminum, Plastic, Rubber, Stainless Steel
- Material Type:
- Neoprene
- UPC:
- 817418015232
- Width:
- 18-13/100 in